8M/26FT Magnetic Tape Measure

8M/26FT Magnetic Tape Measure

Order Code: ZT5131156S

£20.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Designed for demanding professional environments, the GEN III Magnetic Tape Measures offer precision, durability, and convenience in one compact tool. With improved standout up to 3.4 m and a strong magnetic hook for secure placement on flat or round surfaces, these tape measures make solo measurements simple. The reinforced frame and advanced nylon blade coating provide exceptional resistance to jobsite wear, while clear, double-sided printing and an architect scale enhance accuracy and usability.

Features and Benefits
• Strong magnetic hook provides secure grip on flat and round surfaces
• Improved 3.4 m standout gives users extended reach
• Compact, ergonomic design allows comfortable handling and easy storage
• Nylon non-reflective blade is up to 10 times more resistant to damage
• 27 mm blade with double-sided print displays clear, easy-to-read measurements
• Patented finger stop allows for stable, hands-free measuring
• 5-point reinforced frame designed to be durable
• Architect scale allows users to make fast, accurate drawing calculations
• Class II accuracy ensuring professional precision

See full description
Specifications for 8M/26FT Magnetic Tape Measure
  • Product Type
    Magnetic Tape Measure
  • Blade Width
    27mm
  • Coating
    Nylon non-reflective
  • Series
    GEN III
  • Measurement Standard
    Metric and Imperial
  • MFR Part No.
    4932464603
  • Blade Material
    Steel
  • Graduations
    Metric
  • Blade Length
    8m / 26ft
  • Frame Material
    Plastic/Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome