8M-27mm Wide Class 1 Tape Measure Pack of 6
0
1
2
3
4
5

8M-27mm Wide Class 1 Tape Measure Pack of 6

Order Code: ZT5696947SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

The MT827-C1 is a high quality class 1, 8 metre tape measure. Its strong blade is 27mm and is double sided with both imperial and metric. At the end of the blade is a triple riveted black carbon steel dual hook. A powerful push lock secures the blade into position and there is also a convenient finger stop on the bottom, so that you can temporarily stop the blade.
Built with high degrees of quality, it has a superior internal mechanism which ensures smooth operation and has an impact resistant TPR covered ABS casing.

See full description
Specifications for 8M-27mm Wide Class 1 Tape Measure Pack of 6
  • Width
    27mm
  • Length
    8m
  • Type
    Class 1