Chrome Plated Tape Measure 5m x 19mm

Order Code: ZT4969989S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

SupaTool Chrome Plated Tape Measure 5m x 19mm Chrome plated 5 Metre (16 ft) Positive thumb lock Blade coated to protect from rust 2 Year Guarantee

Specifications for Chrome Plated Tape Measure 5m x 19mm
  • Width
    19mm
  • Product Type
    Tape Measure
  • Length
    5m
  • Finish
    Chrome Plated
  • Tape Length
    5m x 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome