0
1
2
3
4
5
6

Closed Long Tape 30m/100ft (Width 15mm) ROU43330

Order Code: ZT1737636S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

The Roughneck Closed Long Tape features double-injected ABS housing with tough TPR casing to provide outstanding protection and durability. Wide, easy to read, fibreglass blade with a blade guard coating for protection. Geared mechanism with 31 retrieve ratio for fast and smooth blade retraction. Turning up to 1.3m in just 1 rotation, reducing time and effort. Innovative handle drive release mechanism prevents handle rotation when drawing tape. Unique, ergonomic one-hand grip vastly improves handling and comfort. Accuracy EC Class II.

See full description
Specifications for Closed Long Tape 30m/100ft (Width 15mm) ROU43330
  • Blade Length
    30m/100ft
    30
  • Blade Width
    15mm
  • MFR Part No.
    ROU43330
    43-330
  • Blade Material
    Fibreglass
  • Type
    Closed Case
  • Length
    100ft
    30m
  • Tape Type
    Metric/Imperial
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome