Compact Series Tape Measure 8m/26 Feet (Width 28mm)
Hover to enlarge the image

Compact Series Tape Measure 8m/26 Feet (Width 28mm)

Order Code:
MPN:

26ft, 8m
See all 4 variants |

Product Description

1 x DEWALT Compact Series Tape Measure 8m/26ft (Width 28mm) .

Specifications
Length
8m, 26ft
Blade Width
28mm
Product Type
Tape Measures
Width
28mm
Type
Metric

£20.39 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome