0
1
2
3
4
5
6
7
8
9

Rubber Grip Tape Measures


Select
Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

Comprising of a textured rubber case, lacquered blade and locking spring assisted blade return, this range of tape measures are ideal for working professionals. With a riveted metal end hook, steel belt clip and wrist strap and corrosion resistant finish, there is an emphasis on affordable quality. Complete with an action lock to hold the blade in place. Products that are 5m and longer, have tape hooks with four rivets, 3m/10' tape hooks have two. Products with a Metric/Imperial blade have 1/32", 1/16" inch and mm graduations, the metric-only blades have mm and cm graduations.

Features and Benefits
• Blades possess a lacquered finish to bolster resistance
• Available to purchase with imperial and metric graduations, or metric only to suit your preferences
• Textured rubber non-slip grip case for improved comfort and impact resistance
• Steel belt clip and wrist strap to allow for ease of transportation
• Spring assisted blade return and lock
• Riveted metal hook end allows for accurate inside and outside measuring

Typical Applications
• Ideal for professional use by carpenters, plumbers, electricians, construction workers, decorators, shop fitters and DIY enthusiasts

Warnings
• Blades are sharp and therefore are meant to be guided back into the housing to minimise risk of injury to personnel and damage to the blade

Feature Attributes

Special Features:
Rubber Grip,Belt Clip,EEC Class II,Lanyard,Spring Blade Return
Frame Material:
Plastic,Rubber
Resistance Properties:
Corrosion-resistant
Coating:
Lacquer
Blade Material:
Steel
Measurement Accuracy:
Class II
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome