Contractor Magnetic Tape 5m/16ft (Width 25mm) KOMMPR55E

Order Code: ZT2423287S

£39.99 Inc VAT (20%)


Description

The Komelon Contractor Magnetic Tape is the first tape measure to have a magnet built into the base of the tape to allow the tape to stick to metal objects both vertically and horizontally. Ideal for scaffolders. It has a nylon-coated blade with metric and imperial blade markings and a magnetic end hook. The ultra-compact case with rubber jacket provides a comfortable grip. Accuracy Class II

Specifications for Contractor Magnetic Tape 5m/16ft (Width 25mm) KOMMPR55E
  • Blade Width
    25mm
  • Type
    Metric & Imperial
  • Length
    16ft
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome