Cutter, For Adhesive Tape Dispensers, Width 51mm

Order Code: ZT2736501S

Qty of 5 for
£67.45 Inc VAT (20%)
£13.49 each
QuantityPriceDiscount
1 - 24£13.490%
25 - 49£12.954%
50 - 99£12.418%
100 +£11.8712%

This product must be ordered in multiples of 5

Description

Cutter, for adhesive tape dispensers, width 51 mm, 5+ items. Supplied = assembled. Category = packaging and dispatch. Product type = cutters. Material = steel. Colour = silver. Width = 51 mm. Height = 36 mm.

Specifications for Cutter, For Adhesive Tape Dispensers, Width 51mm
  • Product Type
    Cutters
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Steel
  • Width
    51mm
  • Height
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome