Cutter For Reinforced Tape Dispenser, Steel

Order Code: ZT2732002S

£17.99each Inc VAT (20%)
£35.98 minimum order value
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%

Minimum order quantity: 2.

Description

Cutter for reinforced tape dispenser, steel, 2+ items. Supplied = assembled. Category = packaging and dispatch. Product type = cutters. Material = steel. Colour = silver. Width = 54 mm. Height = 25 mm.

Specifications for Cutter For Reinforced Tape Dispenser, Steel
  • Product Type
    Cutters
  • Material
    Steel
  • Supplied
    Assembled
  • Colour
    Silver
  • Width
    54mm
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome