Cutter, For Reinforced Tape Dispenser, Width 80mm

Order Code: ZT2731843S

£20.99each Inc VAT (20%)
£41.98 minimum order value

Minimum order quantity: 2.

Description

Cutter, for reinforced tape dispenser, width 80 mm, 2+ items. Supplied = assembled. Category = packaging and dispatch. Product type = cutters. Material = steel. Colour = silver. Width = 80 mm. Height = 24 mm.

Specifications for Cutter, For Reinforced Tape Dispenser, Width 80mm
  • Product Type
    Cutters
  • Material
    Steel
  • Supplied
    Assembled
  • Colour
    Silver
  • Width
    80mm
  • Height
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome