0
1
2
3
4
5
6

Double Sided Tape Measure Set 3M 5M 8M

Order Code: ZT4272284S

£11.99 Inc VAT (20%)


Description

This set of Kennedy tape measures provides versatility and durability for general to heavy-duty tasks. Included are KEN5951470K, featuring 3m, 5m, and 8m double-sided tape measures with nylon-coated blades in impact-resistant ABS casings. They include automatic brakes to secure the blade and release with a control button, plus sliding magnetic hooks and belt clips. As well as KEN5361830K, KEN5261850K, and KEN5361880K, auto-locking tape measures with both imperial and metric graduations. These models feature reverse printed, nylon-coated blades in ABS casings, along with automatic brakes and sliding magnetic hooks with belt clips. Ideal for professionals needing reliable measurement tools for a variety of applications.

Features and Benefits
• Durable construction due to nylon-coated blades in impact-resistant ABS casings
• Automatic brake locks blade in position, releases with control button ensure secure measurements
• Convenient features: Sliding magnetic hooks and belt clips for easy handling

Contents:
• KEN5951470K
• KEN5361830K
• KEN5261850K
• KEN5361880K

Typical Applications
• Construction
• DIY
• Engineering
• Plumbing
• Electrical

Standards
• ECC Class II

See full description
Specifications for Double Sided Tape Measure Set 3M 5M 8M
  • Resistance Properties
    Corrosion-resistant
  • Measurement Accuracy
    Class II
  • Product Type
    Double-Sided Measuring Tape
  • Blade Material
    Steel
  • Special Features
    Double-sided Marking
    Lockable
    EEC Class II
    Belt Clip
  • Frame Material
    Plastic
  • Measurement Standard
    Metric and Imperial
  • Coating
    Nylon
  • Blade Length
    8m / 26ft
    3m / 10ft
    5m / 16ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome