0
1
2
3
4
5
6

DualLock Tylon Pocket Tape 5m (Width 19mm) (Metric only) STA036803

Order Code: ZT1292761P

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.536%


Description

The Stanley DualLock Pocket Tape has a corrosion resistant, long-life Tylon coated blade for greater durability and wear resistance of blade markings, for improved readability over time and prolonged product life. DualLock consists of autolock plus a fixed blade lock with up to 1.75m of stand-out, for convenient and efficient measuring. The shock resistant case is fitted with an ergonomic bi-material grip for all day comfort. Available with metric only or metric and imperial graduations. This Stanley DualLock Tylon Pocket Tape has metric graduations only. Blade Length 5m Blade Width 19mm Accuracy EC Class II

See full description
Specifications for DualLock Tylon Pocket Tape 5m (Width 19mm) (Metric only) STA036803
  • MFR Part No.
    STHT36803-0
  • Blade Length
    5m (Metric only)
  • Blade Width
    19mm
  • Type
    Metric
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome