Electric Tape Measure Digital with Stop and Belt Clip Length 5 M

Order Code: ZT4130496S

£129.99 Inc VAT (20%)


Description

Electric tape measure, digital, with stop and belt clip, length 5 m. Supplied = assembled. Model = automatic strap feed-in. Housing type = 2-component ABS housing. Strap width = 19 mm. Product type = tape measures. Hardwearing steel tape painted yellow with acrylic coating. With scale division in millimetres on top and bottom edge. Scale division in black. Decimal places marked red. With automatic tape feed and tape lock. With carrying strap. Flexible, kink resistant and weatherproof spring steel strip. With 2 component ABS housing.

See full description
Specifications for Electric Tape Measure Digital with Stop and Belt Clip Length 5 M
  • Product Type
    Tape Measure
  • Material
    Spring Steel
    Steel
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome