Enclosed Fibreglass Long Tape 30m/100ft (Width 13mm)

Order Code: ZT3113672S

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Enclosed Fibreglass Long Tape features a 13mm wide blade that is clearly marked out iwith imperial graduations on one side, and metric on the other. The fibreglass blade is resistant to stretching, impervious to moisture, protected against scuffs and is fitted with an ABS end loop. It has large, clear measurement increments that are easy to read in almost all conditions. It is also easy to clean - simply wipe down with a damp cloth. The housing chamber for the tape is made of tough ABS plastic, which features a soft grip outer case and a fold out rewind handle that has a 3:1 gearing for fast and efficient tape retracting. Blade Length: 30m/100ft Blade Width: 13mm Accuracy: EC Class III

See full description
Specifications for Enclosed Fibreglass Long Tape 30m/100ft (Width 13mm)
  • Type
    Closed Case
  • Blade Width
    13mm
  • Length
    100ft
    30m
  • Tape Type
    Metric/Imperial
  • Blade Material
    Fibreglass
  • Case Type
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome