Fabric Tape, In Different Colours, Pack Of 24 Rolls, Black, Tape Width 38mm

Order Code: ZT2699707S

£309.99 Inc VAT (20%)


Description

Fabric tape, in different colours, pack of 24 rolls, black, tape width 38 mm. Supplied = assembled. Product type = fabric tapes. Adhesive type = hot melt. Backing material = fabric. Tape width = 38 mm. Tape length = 50 m. Colour = black. Material thickness = 165 m. Ideal for sealing and marking. Strong adhesive force - particularly tear resistant. Waterproof, solvent free and dispenses quietly. Strap length 50 m. Total thickness approx. 165 m. Fabric tape Very tear resistant, high adhesive force - suitable for universal use, e.g. for packaging, bundling, masking and sealing.

See full description
Specifications for Fabric Tape, In Different Colours, Pack Of 24 Rolls, Black, Tape Width 38mm
  • Product Type
    Fabric Tapes
  • Colour
    Black
  • Pack Quantity
    24
  • Supplied
    Assembled
  • Adhesive Type
    Hot Melt
  • Material Thickness
    165 Μm
  • Backing Material
    Fabric
  • Tape Length
    50m
  • Tape Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome