Fabric Tape, Tesaband 4651 Premium, Pack of 48 Rolls, Black, Tape Width 19 mm

Order Code: ZT3147994S

£1,999.99 Inc VAT (20%)


Description

Fabric tape, tesaband® 4651 premium, pack of 48 rolls, black, tape width 19 mm. Supplied = assembled. Product type = fabric tapes. Adhesive type = rubber. Backing material = acrylate coated fabric. Tape width = 19 mm. Tape length = 50 m. Core diameter = 76, 2 mm. Colour = black. Material thickness = 310 µm. Fabric tape with plastic coating. Flexible and hardwearing. Weatherproof and waterproof. Resistant to ageing. Can be written on and torn by hand. Good adhesive force even on rough surfaces. Overall thickness 310 µm. Fabric tape Very tear resistant, high adhesive force - suitable for universal use, e.g. for packaging, bundling, masking and sealing.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome