Stanley FatMax Blade Armor Metric/Imperial Tape Length: 8m (26ft) x Width: 32mm Blade stays rigid for 3.5m for easy one person measuring Mylar_ coated blade is up to 10 times more resistant to abrasion than normal lacquered blades Blade Armor coating on the first 100mm reduces the risk of breaking the tape by 95% Wide 32mm blade makes reading the numbers easy 3 Rivet end hook - 40% stronger than a 2 rivet hook construction Specially designed hook grabs on side, top or bottom for versatility Cushion grip provides sturdy, slip-resistant hold
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.