0
1
2

FatMax BladeArmor Tape 10m (Width 32mm) (Metric only) STA033811

Order Code: ZT1292750P

£33.99 Inc VAT (20%)


Description

The Stanley FatMax BladeArmor Tape has a Mylar coated steel blade and an impressive stand-out of 3.35m. The Mylar coated blade is up to 10 times more resistant to abrasion than normal lacquered blades. Its high-impact ABS plastic case has an oversized rubberised bumper, to prolong the life of the hook. With rubber overmould to deliver additional comfort and control, whilst also increasing durability and impact resistance. The 3-rivet, corrosion resistant, Tru-zero hook allows for accurate inside and outside measurements. This particular hook also features top, bottom and side hooks for easy above, below or side measurements. The forward blade lock design makes it easier to lock and unlock the blade. Available with metric only or metric and imperial graduations. This Stanley FatMax BladeArmor Tape has metric graduations only. Blade Length 10m Blade Width 32mm Accuracy EC Class II

See full description
Specifications for FatMax BladeArmor Tape 10m (Width 32mm) (Metric only) STA033811
  • Blade Length
    10m (Metric only)
  • Blade Width
    32mm
  • Length
    10m
  • Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome