0
1
2

FatMax Classic Tape Twin Pack 8m/26ft (Width 32mm) STA581558

Order Code: ZT1293415P

£53.99 Inc VAT (20%)


Description

The Stanley Tools FatMax Classic Tape has a Mylar coated steel blade, with both metric and imperial graduations, and an impressive stand-out of 3.35m. The Mylar coated blade is up to 10x more resistant to abrasion than normal lacquered blades. There is also BladeArmour coating on the first 50mm, this reduces the risk of breaking the blade by 95%. The 32mm wide blade makes reading the numbers easy. Its high-impact ABS plastic case is fitted with a cushion grip, providing a sturdy, slip-resistant hold. Specially designed hook grabs on the side, bottom or top for added versatility. Blade Length 8m/26ft Blade Width 32mm Accuracy EC Class II

See full description
Specifications for FatMax Classic Tape Twin Pack 8m/26ft (Width 32mm) STA581558
  • MFR Part No.
    FMHT81558-5
  • Blade Width
    32mm
  • Blade Length
    8m/26ft
  • Length
    8m
    26ft
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome