Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
FatMax Next Generation Tape 10M/33ft (Width 32mm)
By Stanley
Order Code:
ZT1737586S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/fatmax-next-generation-tape-10m-33ft-width-32mm/p/ZT1737586S
Add to quotation
View all Tape Measures
Description
1 x STANLEY FatMax® Next Generation Tape 10m/33ft (Width 32mm).
Specifications
Specifications for FatMax Next Generation Tape 10M/33ft (Width 32mm)
Blade Length
10m/33ft
10
Blade Width
32mm
MFR Part No.
STA533104
Length
33ft
10m
Type
Metric & Imperial
Frame Material
ABS
Measurement Standard
Metric and Imperial
Measurement Accuracy
Class II
Series
FATMAX
Product Type
Heavy Duty Tape Measure
Coating
Maxshield
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome