0
1

FatMax Pro Pocket Tape 5m (Width 32mm) (Metric only) STA033887

Order Code: ZT1292751P

£25.99 Inc VAT (20%)


Description

The Stanley FatMax Pro Pocket Tape has a Mylar coated steel blade with large markings and BladeArmor coating on the first 150mm for extended blade life. This coating makes it 10 times more impervious to damage from wear and tear than your average lacquer coated blade. The 32mm wide blade, offers a stand-out of 4m. The exceptionally tough bi-material case has incorporated cushion grip areas that provide sturdy, slip-resistant hold. Fitted with a 3-rivet, corrosion resistant, Tru-zero hook that is 150% larger than traditional end hooks. Its shape enables overhead, to the side, as well as the more regular type of measurements. Available with metric only or metric and imperial graduations. This Stanley FatMax Pro Pocket Tape has metric graduations only. Blade Length 5m Blade Width 32mm Accuracy EC Class II

See full description
Specifications for FatMax Pro Pocket Tape 5m (Width 32mm) (Metric only) STA033887
  • Blade Length
    5m (Metric only)
  • Blade Width
    32mm
  • Length
    5m
  • Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome