FatMax XTREME Tape Measures


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

With a break-resistant chrome and rubber casing, Mylar® blade coating and unique blade armour coating to protect the first 15cm, these tape measures are ideal for heavy duty, everyday use. Possessing a heavy duty, slip-resistant casing with easy-grip rubber moulding and 3-rivet tru-zero hook to give extra strength and prevent breakage on rewind. 150% larger end hook securely holds to all building materials, including rounded or odd shaped items. Available in either a 5m or 10m blade length.

Features and Benefits
• Wide blade allows for easy reading even at a distance
• Available with an 5m or 10m blade to allow you to select the size most relevant to your uses
• Casing features a belt clip to attach the product to your person
• Additional Blade Armor­™ coating on the first 150mm of the blade reduces the risk of breakage by 95%
• Rubber cushioned grip provides a slip resistant hold
• Chrome casing with runner coating is heavy duty and resistant to cracks
• Mylar® coated blade is 10 times more resistant to abrasion than regular lacquered blades
• Unique, specially designed hook grabs on side, tip or bottom for measuring at any angle
• Top-forward blade lock for easy locking and unlocking of the blade

Typical Applications
• Automotive
• Carpentry
• Engineering
• Construction
• Electricians
• Plumbing
• DIY

Standards
• EC Class II Accuracy Rating

Warnings
• It is recommended that the blade is guided back into the casing to reduce the risk of injury to the user and damage to the blade

See full description

Feature Attributes

Frame Material:
Chrome ABS
Coating:
BladeArmor
Special Features:
Belt Clip,Multi-direction Hook
Blade Width:
32 mm
Resistance Properties:
Abrasion-resistant
Blade Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome