0
1

Grip Pocket Tape 8m/26ft (Width 28mm) STA033569

Order Code: ZT1292748P

£23.99 Inc VAT (20%)


Description

The Stanley Grip Pocket Tape has an impact resistant ABS plastic that has been encased in a sheath of shock absorbing, high-grip rubber. Providing protection against accidental knocks or drops. The rubber grips to the work surface, making it ideal for roofing and uneven work areas. It has a nylon coated blade that features both metric and imperial markings along its length, printed in clear black and red ink on a bright yellow background. The blade is not only easy to read, it also delivers excellent levels of stand-out, at around 3m. The tape features durable compression lock technology, locking the blade in place. This Stanley Grip Pocket Tape has metric and imperial graduations. Blade Length 8m/26ft Blade Width 28mm Accuracy EC Class II

See full description
Specifications for Grip Pocket Tape 8m/26ft (Width 28mm) STA033569
  • MFR Part No.
    STHT0-33569
  • Blade Width
    28mm
  • Blade Length
    8m/26ft
  • Type
    Metric & Imperial
  • Length
    8m
    26ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome