Hand Dispenser for Self-Adhesive Tape, with Safety Blade, for Tape Width Up to 75 mm, Pack of 3

Order Code: ZT3149367S

£169.99 Inc VAT (20%)


Description

Hand dispenser for self-adhesive tape, with safety blade, for tape width up to 75 mm, pack of 3. Supplied = assembled. For tape width = 75 mm. For tape length = 66 m. For core diameter = 76 mm. Colour = grey, blue. Length = 360 mm. Width = 310 mm. Height = 225 mm. Product type = handheld dispensers for adhesive tape. Lightweight device. Robust model with ergonomic handle. Core Ø 76 mm. Pack of 3. The blade remains retracted to prevent injury when dispensing and is only engaged when tape is being cut.

See full description
Specifications for Hand Dispenser for Self-Adhesive Tape, with Safety Blade, for Tape Width Up to 75 mm, Pack of 3
  • Colour
    Grey, Blue
  • Length
    360mm
  • Tape Length
    66m
  • Width
    310mm
  • Pack Quantity
    3
  • Core Diameter
    76mm
  • Height
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome