0
1
2
3
4

Key Ring Tape 2m (Width 13mm) STA133856

Order Code: ZT1293103P

£4.99 Inc VAT (20%)


Description

The Stanley Key Ring Tape has a Mylar coated steel blade with metric graduations and an impressive stand out of 90cm. It has a high-impact ABS plastic case with a soft-grip, rubberised outer casing to help it withstand the usual knocks and bumps. The 2-rivet, corrosion resistant, tru-zero hook allows for accurate inside and outside measurements. The blade is kept firmly in place via a strong, smooth action locking mechanism.

See full description
Specifications for Key Ring Tape 2m (Width 13mm) STA133856
  • MFR Part No.
    FMHT1-33856
  • Blade Width
    13mm
  • Blade Length
    2m (Metric only)
  • Length
    2m
  • Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome