LBM 1000 Open Fibreglass Tape 30m (Width 13mm) (Metric only) STB19662

Order Code: ZT1737706S

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stabila LBM 1000 Open Fibreglass Tape has a robust, breakproof Y-frame and a durable, kink-proof fibreglass tape. The STABILA SPIKES coating improves slip resistance on smooth surfaces and when measuring over longer distances. Fitted with an ergonomic soft grip handle for optimal handling. It is also easy to change from right-handed to left-handed operation. It offers variable fastening options thanks to the fold-out SPIKES hook with integrated nail eyelet and large, unbreakable plastic ring with nail notch, for a secure hold when pulling the strap. Clever plastic ring simply add to the measured length, 2cm between the zero point and the nail notch, 5cm between the zero point and the start of the ring. The zero point is at the beginning of the hinge fitting. Accuracy EC Class II

See full description
Specifications for LBM 1000 Open Fibreglass Tape 30m (Width 13mm) (Metric only) STB19662
  • Blade Length
    30m
  • Blade Width
    13mm
  • MFR Part No.
    STB19662
    19662
  • Type
    Open Frame
  • Tape Type
    Metric
  • Blade Material
    13
  • Length
    30m
  • Case Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome