Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
Long Tape 30M/100ft (Width 15mm)
By Roughneck
Reset
Clear All
Type
Select
See all variants from
£21.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£21.99
Description
Description unavailable
Feature Attributes
Blade Length:
30m/100ft,30
Blade Width:
15 mm
Blade Material:
Fibreglass
Length:
100,30 ft,m
Tape Type:
Metric/Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome