Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
MC Tape 3m/10ft (Width 19mm)
By Komelon
Order Code:
ZT3113570S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/mc-tape-3m-10ft-width-19mm/p/ZT3113570S
Add to quotation
View all Tape Measures
Description
1 x Komelon Gripper™ Tape 3m/10ft (Width 19mm) .
Tags:
#BulkDiscount
Specifications
Specifications for MC Tape 3m/10ft (Width 19mm)
Blade Width
19mm
Length
10ft
3m
Type
Metric & Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome