Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
Measuring Tape Chrome Urar Matt 8m x 25mm
By EGA Master
Order Code:
ZT1740516S
£24.99
each
Inc VAT (20%)
£124.95 minimum order value
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
124.95
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/measuring-tape-chrome-urar-matt-8m-x-25mm/p/ZT1740516S
Add to quotation
View all Tape Measures
Description
Measuring Tape Chrome Urar Matt 8 M X 25 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Measuring Tape Chrome Urar Matt 8m x 25mm
Product Type
Measuring Tape
Width
25mm
Length
8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome