0
1

P1200 3m Measuring Tape

Order Code: ZT3521405S

£1.54 Inc VAT (20%)


Description

VERSATILE: This 3m measuring tape has a 16mm wide blade with both metric and inch graduations. DURABLE: The body is made from tough, impact resistant ABS plastic with a soft rubber grip for greater comfort and a superior grip. EASY TO USE: With an auto return mechanism and a slide button to lock the tape in place, it comes with a handy belt clip and wrist strap for ease of use.

See full description
Specifications for P1200 3m Measuring Tape
  • Product Type
    Measuring Tape
  • Length
    3m
  • Material
    ABS Plastic
  • Blade Width
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome