Plastic Tape Measure 10m x 25mm

Order Code: ZT4968286S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

SupaTool Plastic Tape Measure 10m x 25mm Plastic case 10 Metre (33 ft) Positive thumb lock Blade coated to protect from rust 2 Year Guarantee

Specifications for Plastic Tape Measure 10m x 25mm
  • Tape Length
    10m x 25mm
  • Case Material
    Plastic
  • Product Type
    Tape Measure
  • Length
    10m
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome