PowerBlade II Pocket Key Ring Tape 2M/6ft (Width 13mm)

PowerBlade II Pocket Key Ring Tape 2M/6ft (Width 13mm)

Order Code: ZT2423096SCopy

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

The Komelon PowerBlade™ II Pocket Key Ring Tape is small enough to fit in your pocket or purse, but big enough to handle your measuring needs. It has a durable ABS plastic case, a sturdy nylon coated steel blade with metric graduations and secure slide lock. Fitted with a quick-release clasp, for attaching to your keys or belt loop. Specification: Blade Length: 2mBlade Width: 13mmAccuracy: Class II

Specifications for PowerBlade II Pocket Key Ring Tape 2M/6ft (Width 13mm)
  • Blade Width
    13mm
  • Length
    2m
    6ft
  • Type
    Metric