PowerLock BladeArmor Pocket Tape 8m (Width 25mm) (Metric only) STA033527

Order Code: ZT1292745P

£19.99 Inc VAT (20%)


Description

The Stanley PowerLock BladeArmor Pocket Tape has a curved steel, Mylar coated blade that is up to 10 times more resistant to abrasion than normal lacquered blades. The first 100mm of the blade is reinforced with BladeArmor coating for maximum durability and reduced blade breakage. Tipped by a super-strong 3 rivet, automatically adjustable, tru-zero end hook. Supplied in a high-impact, chrome plated ABS plastic with a smooth, quick-grab autolocking mechanism and a conventional steel belt clip. Available with metric only or metric and imperial graduations. This Stanley PowerLock BladeArmor Pocket Tape has metric graduations only. Blade Length 8m Blade Width 25mm Accuracy EC Class II

See full description
Specifications for PowerLock BladeArmor Pocket Tape 8m (Width 25mm) (Metric only) STA033527
  • Blade Width
    25mm
  • Blade Length
    8m (Metric only)
  • Length
    8m
  • Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome