0
1
2
3
4

PowerLock Classic Pocket Tape 5m (Width 19mm) (Metric only) STA033552

Order Code: ZT1464976S

£15.99 Inc VAT (20%)


Description

The Stanley PowerLock Classic Pocket Tape has a Mylar coated steel blade that is up to 10 times more resistant to abrasion than normal lacquered blades. Tipped by a super-strong 3 rivet, automatically adjustable, tru-zero end hook. Supplied in a high-impact, chrome plated ABS plastic case with a smooth, quick-grab autolocking mechanism and a conventional steel belt clip. Available with metric only or metric and imperial graduations. This Stanley PowerLock Classic Pocket Tape has metric graduations only. Blade Length 5m Blade Width 19mm Accuracy EC Class II

See full description
Specifications for PowerLock Classic Pocket Tape 5m (Width 19mm) (Metric only) STA033552
  • Blade Length
    5m
  • Blade Width
    19mm
  • MFR Part No.
    STA033552
  • Type
    Metric
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome