Premium Auto Lock Tape Measure 10m x 25mm

Order Code: ZT4947694S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

SupaTool Premium Auto Lock Tape Measure 10m x 25mm Ultra strong bi material casing Metric and imperial measurements Bladelock for accurate measurements High strength carbon steel 25mm blade with high calibration measurement Triple riveted blade 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Premium Auto Lock Tape Measure 10m x 25mm
  • Width
    25mm
  • Tape Length
    10m x 25mm
  • Material
    Carbon steel
  • Length
    10m
  • Product Type
    Tape Measure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome