Premium Auto Lock Tape Measure 5m x 19mm

Order Code: ZT4947662S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

SupaTool Premium Auto Lock Tape Measure 5m x 19mm Ultra strong bi material casing Metric and imperial measurements Bladelock for accurate measurements High strength carbon steel 19mm blade with high calibration measurement Triple riveted blade 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Premium Auto Lock Tape Measure 5m x 19mm
  • Width
    19mm
  • Product Type
    Auto Lock Tape Measure
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome