Premium Auto Lock Tape Measure 7.5m x 25mm

Order Code: ZT4947683S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

SupaTool Premium Auto Lock Tape Measure 7.5m x 25mm Ultra strong bi material casing Metric and imperial measurements Bladelock for accurate measurements High strength carbon steel 25mm blade with high calibration measurement Triple riveted blade 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Premium Auto Lock Tape Measure 7.5m x 25mm
  • Blade Width
    25mm
  • Length
    7.5m
  • Product Type
    Tape Measure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome