0
1

Professional Pocket Tape 8m/26ft (Width 25mm) Carded IRW10507795

Order Code: ZT1460058S

£18.99 Inc VAT (20%)


Description

The Irwin Professional Pocket Tape has a high-grade nylon coated steel blade with double side printing in metric and imperial graduations. The nylon coating offers up to twice the life of a standard coated blade. The magnetic hook is affixed with 2 rivets for added strength and the blade itself can stand out to a very impressive length*, handy when working alone or taking long measurements. The ProTouch ergonomic case provides a soft, comfortable grip and Fast Lock. The locking mechanism helps to stop and grip the tape far quicker than other models. *Blade stand-out length varies, depending on overall length of blade. This Irwin Professional Pocket Tape has metric and imperial graduations. Blade Length 8m/26ft Blade Width 25mm Stand-out 2m/6 1/2ft Supplied Carded

See full description
Specifications for Professional Pocket Tape 8m/26ft (Width 25mm) Carded IRW10507795
  • Blade Length
    8m/26ft
    8
  • Blade Width
    25mm
  • MFR Part No.
    IRW10507795
  • Length
    8m
    26ft
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome