PT10ME Satellite Tape 10m/33ft (Width 10mm)

Order Code: ZT3115831S

£17.39 Inc VAT (20%)


Description

The Hultafors PT10 Satellite Tape has a white steel tape graduated using highly accurate ink jet print. Printing is protected by a matt polyester lacquer also reducing glare. This also helps to protect against corrosion and can withstand contact with moisture and the majority of solvents. The steel tape can withstand gentle bending, but should not be folded. Can be replaced if damaged. Its impact resistant ABS plastic case is both lightweight and durable. Type approved as per EU Class II. Specifications: Blade Length: 10m/33ft.Blade Width: 10mm.Accuracy: EC Class II.

See full description
Specifications for PT10ME Satellite Tape 10m/33ft (Width 10mm)
  • Blade Width
    10mm
  • Length
    10m
    33ft
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome