RB5ME 5M/16FT Uni-Matic/Uni-Plas Refill

Order Code: ZT3293142S

£3.29 Inc VAT (20%)


Description

Fisco tape measure refills to suit Fisco Uni-matic/Uni-plas tape measures.
RB3ME: FIS-536-3256L
RB5ME: FIS-536-3259P

Specifications for RB5ME 5M/16FT Uni-Matic/Uni-Plas Refill
  • Series
    Uni-Plas
    Uni-Matic
  • Measurement Standard
    Metric and Imperial
  • Blade Width
    25mm
  • MFR Part No.
    RB50121246
  • Blade Material
    Steel
  • Measurement Accuracy
    Class I
  • Product Type
    Tape Refill
  • Coating
    Nylon
  • Blade Length
    5m / 16ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome