RDM08 Metric/Imperial Fibreglass Tape Measure 20m

Order Code: ZT2603011S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

RST RDM08 Fibreglass Tape 20 Metres / 66 Feet The RST RDM08 is a 20 metre fibreglass tape housed within a round case for protection and storage. The tape is 13mm wide and is widely used by Surveyors but also for sporting applications. With a metal end hook and a retractable handle, this tape is capable of measuring from zero. One side is metric and the other imperial. Features: Fibreglass blade with a metal end hook Measures from zero Retractable handle ABS plastic case is robust and durable Used in surveying and sporting applications Specification: Blade width: 13mm Length: 66' / 20m

See full description
Specifications for RDM08 Metric/Imperial Fibreglass Tape Measure 20m
  • Blade Width
    13mm
  • Product Type
    Tape Measure
  • Tape Length
    20m
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome