0
1

RSTDIS75 7.5M/25FT HI Viz Tape (6 Pk)

Order Code: ZT3110451S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

RST RSTDIS75 Metric/Imperial SitePro Hi-Viz Measuring Tapes 7.5m/25ft (Box Of 6)
The RST RSTDIS75 consists of 6 x Hi-Viz 7.5m/25ft Pocket Tapes housed in a countertop display box. The 23mm wide blade can stand up to 2.2 meters without folding. A pause button allows you to hold the tape at a desired measurement. Printed with a non-glare matt coating.

Features:
High visibility ABS case
Imperial/Metric graduations
23mm Wide blade
Pause button
Class II certified
Specification:
Quantity: Box of 6
Tape Length: 7.5m/25ft

See full description
Specifications for RSTDIS75 7.5M/25FT HI Viz Tape (6 Pk)
  • Product Type
    Measuring Tape
  • Material
    ABS
  • Blade Width
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome