Rubber Tape Measure - 5m

Rubber Tape Measure - 5m

Order Code: ZT3416869SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Suitable for daily use.High-visibility, composite case with rubber cover, wrist strap and belt clip.Steel blade with Metric and Imperial scale and magnetic tip.Strong rewind mechanism with slide-button lock and side and base mounted push-button locks for added versatility.1yr guarantee.

Specifications for Rubber Tape Measure - 5m
  • Product Type
    Tape Measure
  • Material
    Rubber
    Steel
  • Length
    5m