Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
Rubberised Tape Measure 5m x 19mm
By Supatool
Order Code:
ZT4793672S
£6.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/rubberised-tape-measure-5m-x-19mm/p/ZT4793672S
Add to quotation
View all Tape Measures
Description
SupaTool Rubberised Tape Measure5m x 19mm.
Specifications
Specifications for Rubberised Tape Measure 5m x 19mm
Colour
Black/Yellow
Case Type
Closed Case
Tape Length
5 Metre
Product Type
Measuring & Levelling
Form
Pocket Measuring Tape
Auto Lock
Thumb Lock
Tape Width
19mm
Type
Measuring & Levelling
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome