Rubberised Tape Measure 5m x 19mm

Order Code: ZT4968464S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

SupaTool Rubberised Tape Measure 5m x 19mm Rubberised case 5 Metre (16 ft) Positive thumb lock Blade coated to protect from rust Triple riveted blade 2 Year Guarantee

Specifications for Rubberised Tape Measure 5m x 19mm
  • Length
    5m
  • Width
    19mm
  • Type
    Tape Measure
  • Tape Length
    5m x 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome