Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
RY3ME 3M/10ft Tri-Lok/Mat IC Tape Refill
By Fisco
Order Code:
ZT1003081X
£1.89
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.89
0%
20 +
£1.74
8%
1
Add to basket
Get it in
13-16
working days
Available
GBP
1.89
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/ry3me-3m-10ft-tri-lok-mat-ic-tape-refill/p/ZT1003081X
Add to quotation
View all Tape Measures
Description
Polyester coated carbon steel blade.
Length: 3m/10ft.
Width: 13mm. (1/2in).
Tags:
#BulkDiscount
Specifications
Specifications for RY3ME 3M/10ft Tri-Lok/Mat IC Tape Refill
Blade Width
25mm
Blade Length
3m
Coating
Nylon
Measurement Standard
Metric and Imperial
Blade Material
Steel
Product Type
Tape Refill
Measurement Accuracy
Class I
MFR Part No.
RY30121246
Series
Tri-Lok
Tri-Matic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome