SL5M Short Steel Tape 5m (Width 19mm) (Metric Only)

Order Code: ZT3115833S

5m
£16.99 Inc VAT (20%)


Description

This Hultafors Short Tape has a yellow, polyester coated steel blade, graduated using wear resistant ink jet print. It is fitted with a strong stainless steel end piece and reinforcement plate.

Its smooth blade return action, and bump stop with anti-wear function further increase blade durability. If needed, the blade can be replaced.

Its slim case is made from durable, high impact ABS plastic, with a metal hole hanger for a strap, enabling safe work at heights. The short tape has a distinct brake which causes no blade movement.

Type approved as per EU Class I.

This Hultafors Short Steel Tape has metric graduations. Specifications: Blade Length: 5m.Blade Width: 19mm.Accuracy: Class I.

See full description
Specifications for SL5M Short Steel Tape 5m (Width 19mm) (Metric Only)
  • Type
    Metric
  • Length
    5m
  • Blade Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome