STA081745 FatMax Classic Tape Twin Pack 5m/16ft + 8m/26ft (Width 32mm)

Order Code: ZT4043493S

£32.99 Inc VAT (20%)


Description

STA081745 FatMax® Classic Tape Twin Pack 5m/16ft + 8m/26ft (Width 32mm)
The Stanley Tools FatMax® Classic Tape has a Mylar® coated steel blade, with both metric and imperial graduations, and an impressive stand-out of 3.35m. The Mylar® coated blade is up to 10x more resistant to abrasion than normal lacquered blades. There is also BladeArmour® coating on the first 50mm, this reduces the risk of breaking the blade by 95%. The 32mm wide blade makes reading the numbers easy. Its high-impact ABS plastic case is fitted with a cushion grip, providing a sturdy, slip-resistant hold. Specially designed hook grabs on the side, bottom or top for added versatility.

This twin pack contains:

1 x STANLEY® FatMax® Classic Tape 5m/16ft (Width 32mm) .
1 x STANLEY® FatMax® Classic Tape 8m/26ft (Width 32mm) .

See full description
Specifications for STA081745 FatMax Classic Tape Twin Pack 5m/16ft + 8m/26ft (Width 32mm)
  • Blade Width
    Mixed Set
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome