Tape Measure - Heavy Duty Soft Feel

Tape Measure - Heavy Duty Soft Feel


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Class ll measuring tape for greater accuracy. 0.16mm super thick blade achieves 2.5m stand out. Nylon wrapped blade & high preformance spring with high tensile strength for longer life. ABS durable plastic UV chromed case with soft TPR rubber jacket for comfortable grip and allows the tape to pass a 5m drop test. 3 rivet fixing on the magnetic hook gives extra strength and prevents breakage on tape rewind. Available in 5m & 8m tape lengths with both metric & imperial graduations.
Class ll measuring tape for greater accuracy. 0.16mm super thick blade achieves 2.5m stand out. Nylon wrapped blade & high preformance spring with high tensile strength for longer life. ABS durable plastic UV chromed case with soft TPR rubber jacket for comfortable grip and allows the tape to pass a 5m drop test. 3 rivet fixing on the magnetic hook gives extra strength and prevents breakage on tape rewind. Available in 5m & 8m tape lenghts with both metric & imperial graduations.

Feature Attributes

Frame Material:
Plastic,Rubber
Graduations:
1
Coating:
Nylon
Measurement Standard:
Metric and Imperial
Blade Width:
25 mm
Resistance Properties:
Abrasion-resistant
More attributes
Product Reviews -
4 years ago by Neil
as required thanks pleasure again

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome