TMC8m Chrome Tri-Matic Pocket Tape 8m (Width 25mm) (Metric Only)

Order Code: ZT1283888P

£23.99each Inc VAT (20%)
£47.98 minimum order value

Minimum order quantity: 2.

Description

This Fisco TMC8M Chrome Tri-Matic Pocket Tape has metric graduations only. Blade Length: 8mBlade Width: 25mm

Specifications for TMC8m Chrome Tri-Matic Pocket Tape 8m (Width 25mm) (Metric Only)
  • Series
    Tri-Matic
  • Blade Material
    Steel
  • Measurement Standard
    Metric and Imperial
  • MFR Part No.
    TM80976246
  • Frame Material
    Chrome ABS
  • Product Type
    Pocket Tape
  • Blade Width
    25mm
  • Measurement Accuracy
    Class I
  • Coating
    Nylon
  • Blade Length
    8m / 26ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome